Pros, Join Our TradeMaster Program!
Description
Features:
  • 100% polyester 300 Denier Oxford PU coated waterproof material
  • 2" wide reflective tape
  • Taffeta lining 190T
  • Fleece lined collar
  • Detachable tuck-away hood
  • Pockets: Right chest with zipper, left upper chest, 2-zipper slash on side, 2-pen pockets on sleeve
  • ANSI/ISEA 107 Class 3 compliant
Read more
Specs
Product Type:
Jacket
Size:
Large
Color:
Yellow
Material:
Polyester
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.