Apply to be a TradeMaster!
TD100X1 Standard Lighted Exhaust Kit w/ Fluorescent Bulb (Single Vent)
Magnifying glass
Hover image to zoom

TD100X1 Standard Lighted Exhaust Kit w/ Fluorescent Bulb (Single Vent)

Brand:
S&P
SKU:
KIT-TD100X1F
Rating:
(0)
Q&A:
(0)
TD100X1 Standard Lighted Exhaust Kit w/ Fluorescent Bulb (Single Vent)
Magnifying glass
Hover image to zoom
$231.79 each
Backorder
Backorder
Get it Tue, Mar 11 - Tue, Apr 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
135, 100 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
7 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.275 Amps

Description

Kits Include: 1 TD-100X1 fan and 1 VLF-100 Fluorescent Vent Light
**Image may not be exact representation of product.**

Specs

Duct Size:

4"

Voltage:

120v

Air Flow Capacity (CFM):

135

100

Bearings:

Ball

Amperage:

0.275

Housing Material:

Thermoplastic

Warranty:

7 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy