Pros, Join Our TradeMaster Program!
Description
Features & Benefits
  • Quiet Operating 0.7 - 1.5 Sones
  • Integral humidity sensor & hi/Lo speeds
  • 80 CFM at high speed; 40 CFM at low speed
  • 4" duct connector with build-in-backdraft damper
  • Housing size: 9" x 9" x 5-3/4"
  • Robust steel housing
  • Attractive, sturdy grille
  • Thermally protected motor
  • Detects rapid rise in humidity
  • Senses humidity at ceiling level
  • Adjustable Time Delay shut off from 5-60 mins
  • Field adjustable humidity sensitivity with 50-100% range. Factory setting is 75%
Read more
Specs
Amperage:
0.35
Duct Size:
4"
×
Happy Memorial Day!
Special Hours
Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.