Pros, Join Our TradeMaster Program!
Description
The PCMK is compatible with the following PC models (the minimum CFM that can be achieved with the PCMK speed adjustment is also noted below):
  • PC80X: 20
  • PC110X: 25
  • PC150: 30

Features:
  • Installation Distance: 7 to 9 feet
  • Sensing range is within the cone of angle of 90°
  • Adjustable Time Delay shut-off from 3 to 30 minutes
  • Adjustable continuous speed or intermittent reduced speed up to 50%
  • One LED light is a sensor indicator and the other 5 LED lights are the night light which is operation by a switch
Read more
Manuals (1)
Specs
Product Type:
Kit
Features:
Motion Sensor
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.