Pros, Join Our TradeMaster Program!
Description
Features:
  • Duct lips sized for easy fit of Fernco couplings typically used in radon mitigation applications
  • Fully sealed, high quality plastic housing
  • Large, easily accessible, watertight electrical box for unobstructed wiring process.
  • Easily mount on duct pipe or use included, heavyduty metal mounting bracket
  • Thermal overload protection
  • HVI Certified Performance (pending)
  • cETLus certified
  • 5-year warranty
Read more
Manuals (1)
Specs
Duct Size:
6"
Voltage:
120v
RPM:
2891
Wattage:
135
Amperage:
1.15
Housing Material:
Plastic
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.