Ultra155 Whole House High-Capacity Ventilating Dehumidifier
Hover image to zoom

Ultra155 Whole House High-Capacity Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4031070
Rating:
(0)
Q&A:
(0)
Ultra155 Whole House High-Capacity Ventilating Dehumidifier
Hover image to zoom
$3,744.00 each
In Stock
In Stock
Get 9 Mon, Dec 18 - Wed, Dec 20

Lift Gate

This product weighs 162 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
6 Year Warranty
Wattage icon
920 Watts
Air Flow Capacity (CFM) icon
391 CFM
Refrigerant Type icon
R-410A

Description

Ultra155 Whole House High-Capacity Ventilating Dehumidifier

The Ultra155 high-capacity, whole house ventilating dehumidifier features revolutionary dehumidification. XT Dehumidification allows this unit to remove up to 155 pints of water a day, providing fresh air ventilation while using only an unprecedented 8.0 amps (7.3 pints per Kilowatt hour). The Ultra155 is energy efficient and effectively dehumidifies up to 3,500 square feet.

Optional fresh outdoor air may be ducted, providing fresh air which dilutes indoor pollutants and maintains high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

Product Features
  • Extremely energy efficient
  • Engineered for low temperature operation providing comfort year round
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Superior MERV-13 filtration to improve indoor air quality
  • Ducting option for fresh outdoor air ventilation
  • Push button reset for transformer protection


Product Dimensions
  • W: 20.25"
  • H: 21.75"
  • D: 41.5"
  • Weight: 140 lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Coverage (Sq Ft.):

3500

Capacity (Pints/Day):

155

Current (amps):

8.0

Wattage:

920

Voltage:

120v

Air Flow Capacity (CFM):

391

Operating Temp Range:

49°F to 95°F

Energy Factor:

3.4 L/kWh

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy