Ultra120H Whole House Horizontal Ventilating Dehumidifier
Hover image to zoom

Ultra120H Whole House Horizontal Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4031957
Rating:
(2)
Q&A:
(0)
Ultra120H Whole House Horizontal Ventilating Dehumidifier
Hover image to zoom
$2,149.00 each
In Stock
In Stock
Get 12 Tue, Dec 5 - Thu, Dec 7
More Available

Lift Gate

This product weighs 101 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
6 Year Warranty
Wattage icon
840 Watts
Air Flow Capacity (CFM) icon
350 CFM
Refrigerant Type icon
R-410A

Description

Ultra120H Whole House Horizontal Ventilating Dehumidifier

The Santa Fe Ultra120 exceeds Department of Energy standards and is designed to deliver exceptional indoor air quality by providing dedicated moisture control, fresh air mechanical ventilation and superior air filtration to the entire home. The unit features an extremely well-insulated, compact horizontal cabinet for the ultimate in quiet operation.

Optional fresh outdoor air may be ducted to the unit via a six-inch round duct. This provides fresh air to dilute indoor pollutants and maintain high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

The Santa Fe Ultra120 includes air filtration to improve indoor air quality. A MERV 13 media filter is standard.

Product Features
  • Features a horizontal configuration with optional vertical discharge
  • Designed for quiet operation
  • Engineered for low temperature operation providing comfort year round
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Superior MERV-13 filtration to improve indoor air quality
  • Ducting option for fresh outdoor air ventilation
  • Push button reset for transformer protection


Product Dimensions
  • W: 14.375"
  • H: 21"
  • D: 32.1875"
  • Weight: 91 lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Coverage (Sq Ft.):

3000

Capacity (Pints/Day):

121

Current (amps):

7.3

Wattage:

840

Voltage:

120v

Air Flow Capacity (CFM):

350

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.95 L/kWh

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy