Ultra70 Compact Whole House high-Efficiency Ventilating Dehumidifier
Hover image to zoom

Ultra70 Compact Whole House high-Efficiency Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4033730
Rating:
(4)
Q&A:
(1)
Ultra70 Compact Whole House high-Efficiency Ventilating Dehumidifier
Hover image to zoom
$1,551.00 each
In Stock
In Stock
Get 68 Wed, Dec 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
6 Year Warranty
Wattage icon
580 Watts
Air Flow Capacity (CFM) icon
150 CFM
Refrigerant Type icon
R-410A

Description

Ultra70 Compact Whole House High-Efficiency Ventilating Dehumidifier

The unit removes up to 70 pints per day, exceeds Department of Energy standards and provides effective air filtration (MERV-13). The Santa Fe Ultra70 is ideal for a small home, condo, or apartment application. The unit can be tied into a forced air duct system, ducted with separate ducting, or used in a freestanding application. It can be installed in mechanical rooms, closets, attics, basements, and crawlspaces.

The Santa Fe Ultra70 has an innovative cabinet design that easily converts to either vertical or horizontal airflow discharge which allows for easier installation in tight spaces. Flexible airflow configurations allow the Santa Fe Ultra70 to be installed in locations where other dehumidifiers don’t fit due to duct issues and size constraints.

Optional fresh outdoor air may be ducted to the unit via a “T” to the inlet duct. This provides fresh air to dilute pollutants and maintain a normal oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

Product Features
  • Small footprint (12" x 12" x 28") fits low profile spaces
  • Rotatable exhaust outlet provides for horizontal or vertical discharge
  • Ducting option for fresh outdoor air ventilation
  • Onboard dehumidistat with optional DEH 3000/R digital control
  • Features MERV-13 filter for superior air filtration
  • Push button reset for transformer protection
  • Weight: 55 lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Compact

Coverage (Sq Ft.):

1800

Capacity (Pints/Day):

70

Current (amps):

5.1

Wattage:

580

Voltage:

120v

Air Flow Capacity (CFM):

150

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.4 liters/kwh

Noise Level (dBA):

55

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy