UltraMD33 In-Wall Dehumidifier
Hover image to zoom
UltraMD33 In-Wall Dehumidifier
Hover image to zoom
$1,545.00 each
In Stock
In Stock
Get 26 Wed, Jun 7
More Available
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
4 Year Warranty
Wattage icon
324 Watts
Air Flow Capacity (CFM) icon
155 CFM
Refrigerant Type icon
R-134A

Description

UltraMD33 In-Wall Dehumidifier

This in-wall dehumidifier features a slim profile to mount between interior studs. The UltraMD33 is designed to control moisture in multi-family applications.

The Santa Fe UltraMD33 is energy efficient and runs independent of the HVAC system, removing up to 33 pints of water a day. Sized for up to 1,200 square feet, the UltraMD33 is the perfect solution to control moisture in multi-family applications and features a digital RH control behind a tamper-proof cover.

The unit can be hardwired into existing electrical or directly plugged into a 110v outlet with the provided cord. Designed to drain directly into a hub-drain or plumbing line, the UltraMD33 is truly a hands-off dehumidification system.

Product Dimensions
  • W: 14.19"
  • H: 30"
  • D: 5.75"
  • Weight: 39 lbs.

Specs

Product Type:

Dehumidifier

Type:

In-Wall

Coverage (Sq Ft.):

1200

Capacity (Pints/Day):

33

Current (amps):

2.8

Wattage:

324

Voltage:

120v

Air Flow Capacity (CFM):

155

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.0 L/kWh

Noise Level (dBA):

46

Refrigerant Type:

R-134A

Drain Connection:

3/4"

Phase:

1

Hertz:

60

Warranty:

4 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy