Ultra120V Whole House Vertical Ventilating Dehumidifier
Hover image to zoom

Ultra120V Whole House Vertical Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4036400
Rating:
(1)
Q&A:
(0)
Ultra120V Whole House Vertical Ventilating Dehumidifier
Hover image to zoom
$3,953.00 each
In Stock
In Stock
Get 1 Tue, Dec 5 - Thu, Dec 7
More Available

Lift Gate

This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
6 Year Warranty
Wattage icon
680 Watts
Air Flow Capacity (CFM) icon
445 CFM
Refrigerant Type icon
R-410A

Description

Ultra120V Whole House Vertical Ventilating Dehumidifier

The Ultra120V features high capacity performance, removing up to 120 pints per day. It offers a superior level of air filtration (MERV 13) with dedicated fresh air mechanical ventilation for residential homes up to 3,000 square feet. The integral filter housing holds up to 6" of air filter media, allowing for a variety of filtration options, including MERV 14, without the need for additional equipment. The unique vertical configuration, small-footprint, and innovative dual-exhaust make installation and maintenance much easier in applications where floor space is limited.

Optional fresh outdoor air may be ducted to the unit via a 6" round duct. This provides fresh air to dilute indoor pollutants and maintain high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

The Ultra120V includes air filtration to improve indoor air quality. An optional MERV 14 deep pleated 95% media filter is available for optimum air filtration to reduce potentially harmful airborne particles

Product Features
  • Vertical orientation for basements and mechanical rooms where floor space is limited
  • Engineered for low temperature operation providing comfort year round
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Superior MERV-13 filtration to improve indoor air quality
  • Ducting option for fresh outdoor air ventilation
  • Push button reset for transformer protection


Product Dimensions
  • W: 26.75"
  • H: 43.5"
  • D: 18.75"
  • Weight: 120 lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Coverage (Sq Ft.):

3000

Capacity (Pints/Day):

124

Current (amps):

5.8

Wattage:

680

Voltage:

120v

Air Flow Capacity (CFM):

445

Operating Temp Range:

49°F to 95°F

Energy Factor:

3.6 L/kWh

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy