Apply to be a TradeMaster!
Main product image of 8 Watt A19 LED Bulb - Ceramic Red - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom

8 Watt A19 LED Bulb - Ceramic Red - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)

Brand:
Satco
SKU:
S14984
Rating:
(0)
Q&A:
(0)
8 Watt A19 LED Bulb - Ceramic Red - Medium base - 360 deg. Beam Angle - 120 Volt (8 Pack)
Magnifying glass
Hover image to zoom
$43.73 each
In Stock
In Stock
Get 3,927 Tue, Jun 24 - Wed, Jun 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Ceramic Red
Product Highlight: Wattage
8 Watts
Product Highlight: Shape
A19
Product Highlight: Material
Glass, Ceramic
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
120v

Description

Note: Can be used outdoors only when in an enclosed fixture

Satco's S14984 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic red bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.

Features:
  • MOL: 4.13 inches, MOD: 2.38 inches
  • Superior light quality with a 360 degree beam spread
  • Rated for enclosed fixtures
  • Damp rated
  • Ceramic Red Finish
  • LED energy efficient fixture
  • 3 Year Limited Warranty

Specs

Base Type:

Medium

Finish:

Ceramic Red

Beam Spread:

360

Wattage:

8

Shape:

A19

Rated Life (hours):

15000

ANSI Base:

E26

Dimmable:

Yes

Filament Type:

LED

Technology:

LED

Material:

Glass

Ceramic

Product Type:

Lamp

Warranty:

3 Year Limited

Voltage:

120v

Energy Star Rated:

No

Incandescent Equivalent:

60W

Lamp Type:

Type A

Operating Position:

Universal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy