Color: | None |
---|---|
Product Type: | Lamp |
Technology: | Fluorescent |
ANSI Base: | W4.3x8.5d |
Warranty: | Avg. Rated Hour Limited |
Nominal Length (Inches): | 20.59" |
Finish: | Frost |
Operating Position: | Universal |
CCT (Kelvin): | 3500K |
Energy Star Rated: | No |
Rated Life (hours): | 10000 |
Color Temperature: | Neutral White |
Cri: | 80 |
Base Type: | Axial |
Beam Spread: | 360 |
Wattage: | 13 |
Dimmable: | No |
Lamp Type: | Linear |
Shape: | T2 |
Lumens: | 930 |