Shop Grundfos
Harmony Voltage Control Relay (5A, 2 NO, 220-480 VAC)
Magnifying glass
Hover image to zoom

Harmony Voltage Control Relay (5A, 2 NO, 220-480 VAC)

SKU:
RM35UB330
Rating:
(0)
Q&A:
(0)
Harmony Voltage Control Relay (5A, 2 NO, 220-480 VAC)
Magnifying glass
Hover image to zoom
$231.65 each
In Stock
In Stock
Get 2 Thu, Mar 20
More Available
Fast Track Logo
Order by 5PM, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
220-480 VAC
Product Highlight: Amperage
5 Amps
Product Highlight: Warranty
18 Months Warranty

Description

This Harmony RM35-UB allows monitoring of voltage control in 3-phase networks. This modular multi function 3-phase voltage control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market medium form-factors with 35mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 3-pole DIN device. It also offers a sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC. 0 0 0 0 0 0 0 0 0 0 0 0

  • Contacts Type And Composition: 2 C/O
  • Utilisation Category: AC-12 IEC 60947-5-1 || AC-13 IEC 60947-5-1 || AC-14 IEC 60947-5-1 || AC-15 IEC 60947-5-1 || DC-12 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || DC-14 IEC 60947-5-1
  • Output Contacts: 1 C/O + 1 C/O, 1 per threshold
  • Housing Material: self-extinguishing plastic
  • Overvoltage Category: III IEC 60664-1
  • Operating Rate: <= 360 operations/hour full load
  • Mounting Support: 35 mm symmetrical DIN rail conforming to IEC 60715
  • Voltage Detection Threshold: 194 V
  • Measurement Range: 194...528 V voltage AC 50/60 Hz
  • [Ui] Rated Insulation Voltage: 400 V IEC 60664-1
  • Safety Reliability Data: B10d = 300000 || MTTFd = 319.6 years
  • Power Consumption In Va: 0-22 VA 400 V AC 50 Hz
  • Repeat Accuracy: +/- 0.5 % input and measurement circuit || +/- 1 % time delay
  • Functionality: overvoltage and undervoltage detection
  • Response Time: < 200 ms (in the event of a fault)
  • Mechanical Durability: 30000000 cycles
  • Nominal Output Current: 0.208333333333333
  • Shock Resistance: 5 gn IEC 60068-2-27
  • Pollution Degree: 3 IEC 60664-1
  • Rohs Exemption Information: Yes
  • California Proposition 65: WARNING: This product can expose you to chemicals including: Lead and lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Circularity Profile: ENVEOLI1504008EN
  • Relay Monitored Parameters: overvoltage and undervoltage between phases
  • Warranty: 18 months
  • Range Of Product: Harmony Control Relays
  • Maximum Measuring Cycle: 150 ms measurement cycle as true rms value
  • Insulation Resistance: > 500 MOhm 500 V DC IEC 60255-5 || > 500 MOhm 500 V DC IEC 60664-1
  • Ambient Air Temperature For Operation: -20-50 °C
  • Connections - Terminals: screw terminals, 1 x 0.5...1 x 4 mm squared AWG 20...AWG 11) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm squared AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...2 x 2.5 mm squared AWG 24...AWG 12) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm squared AWG 24...AWG 16) flexible with cable end
  • Quality Labels: CE
  • Control Circuit Frequency: 50...60 Hz +/- 15 %
  • Local Signalling: for power ON LED (green) || for relay ON LED (yellow)
  • Electromagnetic Compatibility: emission standard for industrial environments conforming to IEC 61000-6-4 || emission standard for residential, commercial and light-industrial environments conforming to IEC 61000-6-3 || immunity for industrial environments conforming to NF EN/IEC 61000-6-2
  • Ambient Air Temperature For Storage: -40-70 °C
  • Directives: 73/23/EEC - low voltage directive || 89/336/EEC - electromagnetic compatibility
  • Product Specific Application: for 3-phase supply
  • China Rohs Regulation: X
  • China Rohs Regulation: X
  • Relay Name: RM35UB3
  • Minimum Switching Current: 10 mA 5 V DC
  • Compatibility Code: RM3
  • Measurement Error: < 1 % over the whole range with voltage variation || 0.05 %/°C with temperature variation
  • Run-Up Delay At Power-Up: 650 ms
  • Ip Degree Of Protection: IP20 IEC 60529 terminals) || IP30 IEC 60529 casing)
  • Environmental Disclosure: ENVPEP1504008EN
  • Relay Type: voltage control relay
  • Hysteresis: 2-2 %
  • Mercury Free: Yes
  • Time Delay Type: adjustable 0.3...30 s, 0 + 10 % on crossing the threshold
  • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope)
  • Measurement Accuracy: +/- 10 % of the full scale value

Specs

Voltage:

220-480 VAC

Warranty:

18 Months

Amperage:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy