Apply to be a TradeMaster!
FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - Chrome - Head Only
Magnifying glass
Hover image to zoom

FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - Chrome - Head Only

SKU:
002-5021
Rating:
(1)
Q&A:
(0)
FR-QR Pendent Sprinkler (SS2551), QR, 5.6K, 162-Degree (F) - Chrome - Head Only
Magnifying glass
Hover image to zoom
$6.37 each
In Stock
In Stock
Get 266 Mon, Jan 27
More Available
Fast Track Logo
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Max Temp (F)
162°F Max Temp
Product Highlight: Finish
Chrome Plated

Specs

Type:

Pendent

Product Type:

Sprinkler Head

Thread Size:

1/2"

Thread Type:

NPT

Nominal K Factor:

5.6

Max Temp (F):

162°F

Max. Working Pressure:

175 psi

Finish:

Chrome Plated

Approvals:

FM

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy