Pros, Join Our TradeMaster Program!
Description
3/4" SharkBite x 3/4" FNPT Ball Valve
Hide Description
Specs
Size:

3/4" x 3/4"

Connection Type:

Push-Fit x FNPT

Connection Method:

Push-Fit

Thread Type:

Female

Max Pressure (PSI):

200

Material:

Brass

Application:

Plumbing

Heating

Warranty:

25 Year

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Standards Met:

NSF

ASTM F1960

ASTM F877

Max Temp (F):

200°F

Port Type:

Full Port

Insertion Depth:

1-1/8"

Lead Free:

Yes

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.