Pros, Join Our TradeMaster Program!
Description
Lead Free

Full port ball valve now comes with integral SharkBite® connectors for easy installation. The body is composed of highly forged brass and features a single lever control. Use for entire systems, sections or components.
Hide Description
Specs
Size:

1/2"

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Max Pressure (PSI):

200

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Port Type:

Full Port

Features:

Bleeder

Lead Free:

Yes

Insertion Depth:

15/16"

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.