Size: | 3/4" |
---|---|
Connection Type: | Push-Fit x Push-Fit |
Connection Method: | Push-Fit |
Max Pressure (PSI): | 200 |
Lead Free: | Yes |
Material: | Brass |
Application: | Plumbing Heating |
Fitting System Compatibility: | Push Fit |
Tubing Compatibility: | OD Controlled Copper CPVC PEX |
Standards Met: | NSF ASTM F877 ASTM F1960 |
Max Temp (F): | 200°F |
Features: | Bleeder |
Warranty: | 25 Year |
Insertion Depth: | 1-1/8" |
Port Type: | Full Port |