Pros, Join Our TradeMaster Program!
Description
Full port ball valve now comes with integral SharkBite® connectors for easy installation. The body is composed of highly forged brass and features a single lever control. Use for entire systems, sections or components.
Hide Description
Specs
Size:

1"

Max Pressure (PSI):

200

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

ASTM F1960

NSF

ASTM F877

Max Temp (F):

200°F

Features:

Bleeder

Warranty:

25 Year

Insertion Depth:

1-5/16"

Lead Free:

Yes

×
4 Videos

    46 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.