1/2" Sharkbite Residential Water Hammer Arrestor (Lead Free)
Hover image to zoom

1/2" Sharkbite Residential Water Hammer Arrestor (Lead Free)

Brand:
SharkBite
SKU:
22630LF
Rating:
(12)
Q&A:
(4)
1/2" Sharkbite Residential Water Hammer Arrestor (Lead Free)
Hover image to zoom
22630LF has been discontinued
Discontinued February 17, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sharkbite Max Residential Water Hammer Arrestor (Lead Free)
Brand:
SharkBite
SKU:
UR22630
(0)
In Stock
In Stock
Get 6 Wed, Mar 6
Fast Track Logo
Order by today, receive 6 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
1/2"
Material icon
Brass
Tubing Compatibility icon
OD Controlled Copper, PEX, CPVC
Fitting System Compatibility icon
Push Fit
Standards Met icon
NSF, ASTM F877, ASTM F1960 Standards Met
Warranty icon
25 Year Warranty

Description

The SharkBite+ Hammer Arrestors are engineered devices that provide a maintenance free continuous protection system against detrimental destructive forces generated by the immediate cessation of water flowing in the water distribution system. The SharkBite+ Water Hammer Arrestoris engineered to expressly be used with SharkBite+. The SharkBite+ Water Hammer Arrestor can be installed horizontally and vertical and can be connected in seconds to copper, CPVC, and Pex pipe.

Specs

Application:

Plumbing

Size:

1/2"

Material:

Brass

Warranty:

25 Year

Standards Met:

NSF

ASTM F877

ASTM F1960

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

PEX Size:

1/2"

Temperature Range:

-40° to 212°F

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm