Apply to be a TradeMaster!
1" Sharkbite Commercial Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom

1" Sharkbite Commercial Water Hammer Arrestor (Lead Free)

Brand:
SharkBite
SKU:
22633LF
Rating:
(2)
Q&A:
(0)
1" Sharkbite Commercial Water Hammer Arrestor (Lead Free)
Magnifying glass
Hover image to zoom
$84.42 each
In Stock
In Stock
Get 2 Mon, Feb 17
More Available
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
ASTM F1960, NSF, ASTM F877 Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

Provides maintenance-free, continuous protection against water hammer. Can be positioned vertically or horizontally and the SharkBite® connectors allow the arrestor to be installed in seconds, even on wet pipe.

Specs

Application:

Plumbing

PEX Size:

1"

Size:

1"

Material:

Brass

Warranty:

25 Year

Standards Met:

ASTM F1960

NSF

ASTM F877

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Lead Free:

Yes

Insertion Depth:

1-5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy