COVID-19 Landing Page
Description
1/2" Sharkbite x 3/8" Comp Angle Stop (Lead Free)
Read more
Specs
Application:
Plumbing
Inlet Size:
1/2"
Outlet Size:
3/8"
Valve Type:
Angle
Warranty:
25 Years
Standards Met:
NSF
ASTM F877
ASTM F1960
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
PEX
CPVC
OD Controlled Copper
Body Pattern:
Angle
Max Pressure (PSI):
200
Temperature Range (F):
40° to 180°F
Material:
Chrome Plated Brass
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    14 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.