Pros, Join Our TradeMaster Program!
Description
The Cash Acme SharkBite® EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The SharkBite® EB-45DSB is assembled using modular construction methods and features SharkBite connections in 1/2" through 1" sizes. Connect the SharkBite® pressure reducing and regulating valve to copper tubing, and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring.

The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180°F) water service.

Features
  • Compact pressure reducing and regulating valves: Designed for small and economic considerations.
  • Certified by ASSE Standard 1003, Listed by IAPMO and ASSE: Inspector Friendly, peace of mind.
  • By-pass mechanism integral with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Quick and Easy service: Back off pressure and remove spring chamber, pressure spring and button and replace cartridge and you have a new valve.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.
  • Rugged bronze body: Superior reliability, improved user safety.
Hide Description
Specs
Size:

3/4"

PEX Size:

3/4"

Application:

Heating

Max Pressure (PSI):

70

Min Pressure (PSI):

10

Max Temp (F):

180°F

Pressure Range:

10 to 70 psi

Max Inlet Pressure:

200 PSI

Pressure Reg Setting:

45 psi (Factory Set)

Material:

Bronze

Controlled Fluid:

Water

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Standards Met:

ASTM F877

ASTM F1960

NSF

Warranty:

5 Year

Outlet Type:

Sharkbite (Pushfit)

Inlet Type:

Sharkbite (Pushfit)

Lead Free:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.