Pros, Join Our TradeMaster Program!
Description
The Cash Acme SharkBite EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The SharkBite EB-45DSB is assembled using modular construction methods and features SharkBite connections in 1/2" through 1" sizes. Connect the SharkBite® pressure reducing and regulating valve to copper tubing, and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring.

The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180°F) water service.

Features
  • Compact pressure reducing and regulating valves: Designed for small and economic considerations.
  • Certified by ASSE Standard 1003, Listed by IAPMO and ASSE: Inspector Friendly, peace of mind.
  • By-pass mechanism integral with the cartridge: No add-on or small parts, longer life and more reliable performance.
  • Quick and Easy service: Back off pressure and remove spring chamber, pressure spring and button and replace cartridge and you have a new valve.
  • Every valve is tested for performance prior to shipping: Specify and install with confidence.
  • Instant push-fit connections for increase ease of use: No soldering, glue or tools required to make connection.
  • Rugged bronze body: Superior reliability, improved user safety.
Read more
Specs
PEX Size:
3/4"
Size:
3/4"
Min Pressure (PSI):
10
Max Pressure (PSI):
70
Max Temp (F):
180°F
Pressure Range:
10 to 70 psi
Max Inlet Pressure:
200 PSI
Pressure Reg Setting:
45 psi (Factory Set)
Material:
Bronze
Controlled Fluid:
Water
Tubing Compatibility:
CPVC
OD Controlled Copper
PEX
Standards Met:
NSF
ASTM F877
ASTM F1960
Warranty:
5-Year Limited Warranty
Outlet Type:
Sharkbite (Pushfit)
Inlet Type:
Sharkbite (Pushfit)
Lead Free:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.