Pros, Join Our TradeMaster Program!
Description
The Cash Acme Shark Bite EB-45DSB is a half-cartridge based pressure reducing and regulating valve with a bronze body. The valve resembles the traditional regulators with a spring chamber and an adjusting screw, but offers the performance of a cartridge based valve. The Shark Bite EB-45DSB is assembled using modular construction methods and features Shark Bite connections in 1/2" through 1" sizes. Connect the Shark Bite pressure reducing and regulating valve to copper tubing and CTS CPVC and PEX in seconds with ease. These valves are supplied by the factory with a standard delivery setting of 45 psi. The outlet pressure can be adjusted from 10-70 psi without changing the spring. The EB-45 is intended for use where supply line pressure does not exceed 200 psi. This regulator is suited for either cold or hot (to 180F) water service.
Read more
Specs
Size:
3/4"
Inlet Type:
Sharkbite (Pushfit)
Outlet Type:
Sharkbite (Pushfit)
Material:
Bronze
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.