Pros, Join Our TradeMaster Program!
Description
Note: This product does not contain a SharkBite Fitting. A SharkBite fitting must be purchased separately.

This Sharkbite pressure gauge is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Lead Free
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.
Read more
Specs
Application:
Pressure
Dial Size:
1-1/2"
Size:
3/4"
Measures:
Pressure
PSI Range:
0-200
Max Pressure (PSI):
200
Ambient Temperature:
-40° to 140°F
Type:
Dry
Process Temperature:
-40° to 150°F
Lead Free:
Yes
Accuracy:
+/- 3%
Mount:
Back
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.