Pros, Join Our TradeMaster Program!
Description
The SharkBite ball valve with drain/vent and mounting bracket is designed to be fully mountable for stability and allows water to be drained for the lines through the drain/vent if desired. It is a high quality forged brass ball valve with SharkBite connections. The SharkBite connections allow the user to connect the ball valves to copper, CPVC and PEX and PE-RT tubing in seconds with relative ease.

Features:
  • Instant push-to-connect connections for increased ease of use: No soldering, clamps, unions or glue required.
  • Convenient single lever control: Makes them easy to use and encourages shut-off of water supply.
  • Full port ball valve: Allows water to flow freely through the valve.


Approvals: IAPMO/ANSI Z1157, NSF/ANSI 61, NSF 372
Read more
Specs
Size:
1"
Max Pressure (PSI):
200
Material:
Brass
Application:
Heating
Plumbing
Warranty:
25 Years
Fitting System Compatibility:
Push Fit (Sharkbite)
Tubing Compatibility:
CPVC
OD Controlled Copper
PEX
Includes:
Mounting Bracket
Max Temp (F):
200°F
Features:
Bleeder
Lead Free:
Yes
Insertion Depth:
1-5/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
Our Customer Support is closed today. We will be back on Monday to answer your questions. Have a great weekend!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.