Pros, Join Our TradeMaster Program!
Description
The SharkBite Ball Valves are high quality forged brass ball valves with SharkBite connections. The SharkBite connections allows the user to connect the ball valves to copper tubing, CPVC and PEX in seconds with relative ease.

Features:
  • Instant push-fit connections for increased ease of use:
  • No soldering, clamps, unions or glue required.
  • Convenient single lever control:
  • Makes them easy to use and encourages shut-off of water supply
  • Full port ball valve:
  • Allows water to flow freely through the valve.
  • Utilizes a slip feature for easy installation:
  • Install quickly on existing copper and CTS CVPC pipe
Read more
Manuals (2)
Specs
Size:
1/2"
Max Pressure (PSI):
200
Max Temp (F):
200°F
Lead Free:
Yes
Warranty:
25 Year
Connection Type:
SharkBite (Push-Fit)
Insertion Depth:
15/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.