1/2" Sharkbite x 1/2" Sharkbite x 1/4" Compression Tee Stop (Lead Free)
Hover image to zoom

1/2" Sharkbite x 1/2" Sharkbite x 1/4" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
24983
Rating:
(15)
Q&A:
(0)
1/2" Sharkbite x 1/2" Sharkbite x 1/4" Compression Tee Stop (Lead Free)
Hover image to zoom
24983 has been discontinued
Discontinued January 12, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sharkbite Max x 1/2" Sharkbite Max x 1/4" Compression Tee Stop (Lead Free)
Brand:
SharkBite
SKU:
UR24983
(0)
In Stock
In Stock
Get 68 Tue, Mar 5
Fast Track Logo
Order by today, receive 68 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Size icon
1/2" x 1/2" x 1/4"
Tubing Compatibility icon
PEX, CTS, PE-RT, Copper, CPVC
Fitting System Compatibility icon
Push Fit
Inlet Size icon
1/2"
Outlet Size icon
1/4"
Lead Free icon
Yes

Description

SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

Application:

Plumbing

Inlet Size:

1/2"

Size:

1/2" x 1/2" x 1/4"

Outlet Size:

1/4"

Tubing Compatibility:

PEX

CTS

PE-RT

Copper

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm