Apply to be a TradeMaster!
1/2" Sharkbite x 1/2" Sharkbite x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/2" Sharkbite x 3/8" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
24984
Rating:
(1)
Q&A:
(0)
1/2" Sharkbite x 1/2" Sharkbite x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
24984 has been discontinued
Discontinued January 7, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sharkbite Max x 1/2" Sharkbite Max x 3/8" Compression Tee Stop (Lead Free)
Brand:
SharkBite
SKU:UR24984A
(0)
In Stock
In Stock
Get 46 Wed, Mar 26
Fast Track Logo
Order by 6PM, receive 46 by  Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2" x 1/2" x 3/8"
Product Highlight: Tubing Compatibility
CTS, Copper, PEX, PE-RT, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Lead Free
Yes

Description

1/2" Sharkbite x 1/2" Sharkbite x 3/8" Compression Tee Stop (Lead Free)

SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

Application:

Plumbing

Size:

1/2" x 1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Tubing Compatibility:

CTS

Copper

PEX

PE-RT

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need