Shop Klein Tools
Main product image of 3/4" Sharkbite x 3/4" Sharkbite x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sharkbite x 3/4" Sharkbite x 3/8" Compression Tee Stop (Lead Free)

Brand:
SharkBite
SKU:
24986
Rating:
(2)
Q&A:
(0)
3/4" Sharkbite x 3/4" Sharkbite x 3/8" Compression Tee Stop (Lead Free)
Magnifying glass
Hover image to zoom
$24.10 each
In Stock
In Stock
Get 23 Wed, May 14
Fast Track Logo
Order by 6PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 3/8"
Product Highlight: Tubing Compatibility
PEX, Copper, PE-RT, CTS, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/8"
Product Highlight: Lead Free
Yes

Description

3/4" Sharkbite x 3/4" Sharkbite x 3/8" Compression Tee Stop (Lead Free)

SharkBite Tee Stops allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. The SharkBite Tee can be used on Copper, CPVC, PEX and PE-RT.

Features:
  • Instant push-fit connection for increased ease-of use: No soldering, clamps, unions, or glue required.
  • Fittings certified to 200 PSI Max and 200°F Max (93°C): Proven durability and quality.
  • Fits copper tubing, CTS CPVC, PEX and PE-RT pipe: Connects all four types in any combination.
  • Integral tube liner for PEX installations: Means no loose components and ensures a secure, reliable connection.
  • Designed and certified to ASSE 1061, ASME A112.18.1/CSA B125.1, NSF/ANSI 61, and NSF/ANSI 372 product standards

Specs

Application:

Plumbing

Inlet Size:

3/4"

Size:

3/4" x 3/4" x 3/8"

Outlet Size:

3/8"

Tubing Compatibility:

PEX

Copper

PE-RT

CTS

CPVC

Fitting System Compatibility:

Push Fit

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy