Pros, Join Our TradeMaster Program!
Description
The SharkBite Washing Machine Outlet Box is integrated with SharkBite ends to allow for quick and easy installation in residential laundry spaces using Copper, PEX, CPVC or PE-RT water lines. It provides quick and safe water supply/shutoff for washing machines. This product is offered with or without integral water hammer arrestors for water shockwave prevention. The box allows for easy valve access and operation and can be mounted to the left or right of the stud bay and needs no additional support framing. It can be used as a dual drain or inverted for center drain applications as well.

Standards Met:
  • A112.18.1/CSA B125.1
  • NSF/ANSI 61
  • NSF 372
Read more
Specs
Application:
Washing Machine
Inlet Type:
Sharkbite (Pushfit)
Inlet Size:
1/2"
Outlet Type:
Male Hose
Outlet Size:
3/4"
Material:
Brass
Max Temp (F):
200°F
Max Pressure (PSI):
200
Tubing Compatibility:
CPVC
Copper
PE-RT
PEX
Lead Free:
Yes
Insertion Depth:
15/16"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.