1-1/2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Hover image to zoom

1-1/2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Brand:
SharkBite
SKU:
25848-0045
Rating:
(0)
Q&A:
(0)
1-1/2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Hover image to zoom
$413.11 each
Out of Stock
Out of Stock
Get it Mon, Jun 26 - Mon, Jul 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Bronze
Connection Type icon
Push-Fit x Push-Fit Connection
Inlet Type icon
Sharkbite (Pushfit)
Outlet Type icon
Sharkbite (Pushfit)
Pressure Set Point icon
45 psi
Max Temp (F) icon
180°F Max Temp

Description

1-1/2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Product Description
Regulates downstream pressure in commercial and residential water applications. Innovative push-to-connect design makes for quick and easy installation. This PRV features a half cartridge design that offers the performance of a high-end, cartridge-based valve at the price of a traditional regulator. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Double Union SharkBite connection threads directly onto the valve body.
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi.

Specs

Pressure Range:

10 to 70 psi

Pressure Set Point:

45 psi

Max Temp (F):

180°F

Material:

Bronze

Connection Type:

Push-Fit x Push-Fit

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Size:

1-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy