2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Hover image to zoom

2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Brand:
SharkBite
SKU:
25849-0045
Rating:
(0)
Q&A:
(0)
2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)
Hover image to zoom
$599.74 each
Out of Stock
Out of Stock
Get it Mon, Jun 26 - Mon, Jul 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Bronze
Connection Type icon
Push-Fit x Push-Fit Connection
Inlet Type icon
Sharkbite (Pushfit)
Outlet Type icon
Sharkbite (Pushfit)
Size icon
2"
Pressure Set Point icon
45 psi

Description

2" EB45 Double Union SharkBite Pressure Regulating Valve (PRV)

Product Description
Regulates downstream pressure in commercial and residential water applications. Innovative push-to-connect design makes for quick and easy installation. This PRV features a half cartridge design that offers the performance of a high-end, cartridge-based valve at the price of a traditional regulator. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Double Union SharkBite connection threads directly onto the valve body.
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Factory set at 45 psi unless specified; easily adjustable between 10 - 70 psi.

Specs

Size:

2"

Pressure Range:

10 to 70 psi

Pressure Set Point:

45 psi

Max Temp (F):

180°F

Material:

Bronze

Connection Type:

Push-Fit x Push-Fit

Inlet Type:

Sharkbite (Pushfit)

Outlet Type:

Sharkbite (Pushfit)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy