3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector w/ Ball Valve, Lead Free (18" Length)
SS3088FLEX18BV 3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector w/ Ball Valve, Lead Free (18" Length)



Free Shipping On orders over $99
Need replacement parts for this unit?
- Integrated ball valve for easy shut-off.
- Can be used as an alternative to hard piping.
- Approved for electric and gas water heaters with flue vent.
- Compatible with PEX, copper, CPVC and PE-RT pipe.
- No special tools, crimping, glue or soldering is needed.
- Can be installed in wet lines.
- Can be rotated for easier and faster installation.
- Ideal for working in tight spaces.
- Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
Application: |
Plumbing |
Size: |
3/4" x 3/4" |
Length (Inches): |
18" |
Type: |
Corrugated |
Material: |
Stainless Steel |
Connection Type: |
Push-Fit x FNPT |
Thread Type: |
Female |
Warranty: |
25 Year |
Standards Met: |
NSF |
Fitting System Compatibility: |
Push Fit (Sharkbite) |
Tubing Compatibility: |
PEX CPVC Copper |
Lead Free: |
Yes |
Insertion Depth: |
1-1/8" |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.