Pros, Join Our TradeMaster Program!
Description
The SharkBite Corrugated Stainless Steel Water Heater Connectors are used in residential and commercial applications to connect the hot and cold supply lines to the water heater. The connectors are flexible stainless steel. The Water Heater Connectors are designed for use in accessible locations to connect water heaters, fixtures and other water connected devices to the water supply.

The SharkBite connection allows the installer to connect to copper, PEX and CPVC tubing eliminating the need for an additional transition fitting.

Features:
  • Corrugated stainless steel
  • Use to connect to any combination of copper, PEX, or CPVC pipes
  • Innovative push-fit design makes for quick and easy installation
  • Eliminates the need for additional transition fittings
  • No solder or glue required to install
  • Demount clip allows user to release the pipe from the fitting if mistake is made (sold separately)
  • Meets IAPMO, UPC, IPC and cUPC requirements
Hide Description
Specs
Application:

Plumbing

Size:

3/4" x 3/4"

Length (Inches):

18"

Type:

Corrugated

Material:

Stainless Steel

Connection Type:

Push-Fit x FNPT

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

PEX

CPVC

Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.