1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector, Lead Free (18" Length)
U3068FLEX18LF 1/2" Sharkbite x 3/4" FIP Flexible Water Heater Connector, Lead Free (18" Length)




Free Shipping On orders over $99
Need replacement parts for this unit?
Application: |
Plumbing |
Size: |
1/2" x 3/4" |
Length (Inches): |
18" |
Material: |
Stainless Steel |
Type: |
Braided |
Connection Type: |
Push-Fit x FNPT |
Thread Type: |
Female |
Warranty: |
25 Year |
Standards Met: |
NSF |
Fitting System Compatibility: |
Push Fit (Sharkbite) |
Tubing Compatibility: |
CPVC OD Controlled Copper PEX |
Insertion Depth: |
15/16" |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.