Pros, Join Our TradeMaster Program!
Description
The 1/2 in. x 18 in. SharkBite Flexhose is the easiest way to connect copper, CPVC or PEX pipe in any combination with no soldering, clamps, unions or glue. Perfect solution for quick repairs. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal.

The SharkBite Water Softener Hose can be used for connection of new water softeners or replacement of existing connectors. The 3/4" SharkBite x 1" FIP swivel nut connectors makes for quick and easy installation.

Features:
  • Lead free DZR brass fittings, braided stainless steel hose
  • Use-to-connect to any combination of copper, PEX, CPVC, or PE-RT pipes
  • Innovative push-to-connect design makes for quick and easy installation
  • Push-to-connect fittings require no solder, glue, unions, or tools
  • Fitting can be rotated on pipe after installation making it easier to work in tight spaces
  • Designed for potable water distribution as well as hydronic heating applications
  • Corrosion resistant to improve longevity
  • Listed by IAPMO and design certified and listed to ASSE 1061/NSF 61
  • Meets all UPC, IPC, and cUPC requirements
  • Demount clip allows user to release the fitting from the pipe for convenient installation flexibility (sold separately)
  • Rated to 200°F and 200 psi
Hide Description
Specs
Application:

Plumbing

Length (Inches):

24"

Material:

Stainless Steel

Type:

Braided

PEX Size:

3/4"

Size:

3/4" x 1"

Connection Type:

Push-Fit x FNPT

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.