Pros, Join Our TradeMaster Program!
Description
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406-CASH-ACME).

3/8" x 3/8" x 3/8" Tee
Hide Description
Specs
Size:

3/8" x 3/8"

PEX Size:

3/8"

Lead Free:

Yes

Insertion Depth:

15/16"

Material:

Brass

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.