Pros, Join Our TradeMaster Program!
Description
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406-CASH-ACME).

SharkBite 45-Degree Elbows allow the user to connect any combination of copper, PEX CPVC, or PE-RT pipe together to form a 45-degree connection. These are ideal for hard piping applications where a 90-degree bend is too much. With no soldering, clamps, unions or glue required, it’s as simple as inserting the pipe into the fitting deep enough to be sealed by our specially-formulated O-ring. Once inserted, the stainless steel teeth bite down and grip the pipe. This push-to-connect fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. It is rated up to 200°F and 200 psi.
Hide Description
Specs
Size:

3/4"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit (Sharkbite)

Tubing Compatibility:

PEX

CPVC

Copper

Insertion Depth:

1-1/8"

×

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.