1" CTS x 1" CTS x 1" PVC Sharkbite Transition Slip Tee
Hover image to zoom

1" CTS x 1" CTS x 1" PVC Sharkbite Transition Slip Tee

Brand:
SharkBite
SKU:
UIP375
Rating:
(0)
Q&A:
(0)
1" CTS x 1" CTS x 1" PVC Sharkbite Transition Slip Tee
Hover image to zoom
$37.55 each
In Stock
In Stock
Get 1 Wed, Feb 28
Fast Track Logo
Order by 5PM, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Material icon
Brass
Tubing Compatibility icon
CPVC, Copper
Connection Type icon
CTS x CTS x PVC Connection

Description

This item allows you to transition from PVC to PEX. The PVC end of this product can not be used on PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406-CASH-ACME).

The SharkBite® PVC Transition Slip Tee allows you to add a line into your existing plumbing system while converting from Copper (CTS) pipe to PVC pipe. The slip feature allows you to cut into an existing Copper Tube Size Copper, PEX, PE-RT, or CPVC pipe and run out PVC Sch. 40, 80, or 120 from the Tee. The white collar center connection fits Sch. 40, 80, 120 PVC and also can be used on IPS CPVC Sch. 40 and 80 pipes. The Mustard collar ends fit CTS Copper, PEX, CPVC or PE-RT pipe. The Slip feature allows up to 2" of Copper to be removed from a rigid pipe installation. Simply insert the slip coupling on to the pipe and using the SharkBite demount clip to slip the fitting back onto the other end of pipe completing the connection.

Note: Can only be used on copper and CPVC pipe.

Specs

Size:

1"

Material:

Brass

Application:

Heating

Plumbing

Connection Type:

CTS x CTS x PVC

Tubing Compatibility:

CPVC

Copper

Insertion Depth:

1-5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy