3/4" SharkBite PVC Cap
UIP518 3/4" SharkBite PVC Cap



Free Shipping On orders over $99
Need replacement parts for this unit?
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406-CASH-ACME).
SharkBite’s PVC End Caps are push-to-connect and are the most efficient way to cap off your PVC pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a PVC Disconnect Clip. All SharkBite fittings are capable of being installed on either wet or dry pipe. This product is rated for up to 200 PSI and 200°F.
Size: |
3/4" |
Material: |
Brass |
Application: |
Plumbing |
Fitting System Compatibility: |
Push Fit (Sharkbite) |
Tubing Compatibility: |
PVC |
Connection Type: |
Push-Fit x Push-Fit |
Warranty: |
25 Year |
Insertion Depth: |
1-1/8" |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.