Pros, Join Our TradeMaster Program!
Description
The TH192 S thermostats are proportional single output, single set point, 1-pipe (low air capacity) or 2-pipe (high air capacity) temperature controllers. Each TH192 chassis includes a wall plate for thermostat installation using a variety of rough-in installation kits.

Features:
  • Maintenance-free with reversible motor.
  • UL listed for plenum installations.
  • Voltage or resistance signal input.
  • Position output signal 0 to 10 Vdc.
  • Mechanical spring returns the valve to its normal (fail-safe) position in power-off conditions (SQS65.5U actuator only).
Read more
Manuals (2)
Specs
Product Type:
Thermostat
Action:
Direct Acting
Operating Temp Range:
45° - 85°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.