Pros, Join Our TradeMaster Program!
Description
The LC Actuator is a piston type pneumatic actuator. Air pressure is supplied to both sides of the piston to provide a force balance movement of the shaft. The thermostat signal is amplified by the action of positioning and reversing relays. These relays give the necessary volume of air to position the actuator quickly. The LC Actuator is designed to develop very high thrust with capacity to handle heavy loads.

Features:
  • Pivot mounting
  • Adjustable span and start point
  • Large effective piston area
  • Long stroke
Read more
Manuals (1)
Specs
Product Type:
Actuator
Spring Range:
3 to 10 psi
Torque:
130 lb-in
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.