Trade Professional? Apply to become a TradeMaster!
Description
The VP 658 normally open and normally closed flared valves are pneumatically operated valves designed to control the flow of both water and steam.

The VP 658 flared valves are recommended for control of hot or chilled water and steam for terminal units such as unit ventilators, reheat coils, fan coil units, induction units, and duct coils.

They are particularly suited to the minimum profile and low space requirements of schools, hospitals, office buildings and factories.

Features:
  • Stainless steel valve stem for smooth operation and durability
  • Large diaphragm area for control accuracy and tight close-off
  • Equal percentage plugs and long stroke for controllability
  • Removable actuator for ease of servicing
Read more
Manuals (2)
Specs
Valve Type:
Globe
Body Pattern:
Angle
Size:
1/2"
Body Pattern:
2-Way
Position:
Normally Open
Flow Capacity (Cv):
2.5
Connection Type:
Flare
Spring Range:
2 to 6 psi
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.