FirstSurge Pro 140kA Residential Surge Protector (120/240V, 400A)
Hover image to zoom

FirstSurge Pro 140kA Residential Surge Protector (120/240V, 400A)

Brand:
Siemens
SKU:
FS140
Rating:
(2)
Q&A:
(1)
FirstSurge Pro 140kA Residential Surge Protector (120/240V, 400A)
Hover image to zoom
$260.71 each
In Stock
In Stock
Get 19 Tue, Mar 5
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Amperage icon
400 Amps
Voltage icon
120/240V

Description

FirstSurge type 2 surge protective device. Rated 120/240V split pahse (Up to 400A) at 50/60Hz. Surge spike capacity 140kA. Special features: less than 1 nanosecond response time, Nema 4X enclosure (indoor - outdoor), 3 stage commercial grade notification, ground reference monitoring (GRM), installs onto any brand load center

Product Features
  • UL 1449 Listed, Type 2, Surge Protective Device (SPD)
  • Rated for 120/240 split phase panels up to 400A
  • Surge Current Capacities: 140,000 A
  • 3-stage Commercial Grade Notification
  • Ground Reference Monitoring (GRM)
  • Installs onto any brand load center
  • Type 4 rated outdoor enclosure
  • 10 year product and connected equipment warranty

Specs

Product Type:

Surge Protector

Amperage:

400

Voltage:

120/240V

NEMA Rating:

4X

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy