GIB 3-Position, Non-Spring Return, 310 lb-in, Direct-Coupled Electric Actuator w/ Standard Cable (24 Vac)

Brand:
Siemens
SKU:
GIB131.1U
Rating:
(0)
Q&A:
(0)
GIB 3-Position, Non-Spring Return, 310 lb-in, Direct-Coupled Electric Actuator w/ Standard Cable (24 Vac)
Hover image to zoom

GIB 3-Position, Non-Spring Return, 310 lb-in, Direct-Coupled Electric Actuator w/ Standard Cable (24 Vac)

Brand:
Siemens
SKU:
GIB131.1U
Rating:
(0)
Q&A:
(0)
$229.54 each
Out of Stock
Out of Stock
Get it Mon, Feb 20 - Mon, Feb 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
24v
Torque icon
310 lb-in Torque
Description
The OpenAir direct-coupled, non-spring return electronic damper actuators provide modulating, three-position and electronic tandem control of building HVAC dampers.

Features:
  • Unique self-centering shaft coupling
  • Models available with dual independently adjustable auxiliary switches
  • All modulating models offer built-in feedback
  • Floating control models available with feedback potentiometer
  • All metal housing
  • Manual override
  • 5° preload as shipped from factory
  • Mechanical range adjustment capability
  • Easily visible position indicator
  • Precabled
  • UL873 and C-UL (C22.2 No. 24-93) listed
  • CE conformity: Electromagnetic compatibility 89/336/EEC Low-voltage directive 73/23/EEC
Specs
Product Type:

Actuator

Voltage:

24v

Torque:

310 lb-in

Actuator Type:

Floating

Fail Safe Mode:

Non-Spring Return

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy