General Duty Non-Fused 2- or 3-Pole Disconnect, 240VAC

Brand:
Siemens
SKU:
GNF323R
Rating:
(0)
Q&A:
(0)
General Duty Non-Fused 2- or  3-Pole Disconnect, 240VAC
Hover image to zoom

General Duty Non-Fused 2- or 3-Pole Disconnect, 240VAC

Brand:
Siemens
SKU:
GNF323R
Rating:
(0)
Q&A:
(0)
$376.03 each
Backorder
Backorder
Get it Tue, Feb 28 - Tue, Mar 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Amperage icon
100 Amps
Voltage icon
240v
Description
General Duty Non-Fused 2- or 3-Pole Disconnect, 240VAC

Product Features
  • Rugged durability: all parts are constructed from copper. All general duty switches are load break and HP rated.
  • Flexibility: switches are available in two and three pole versions and in both fusible and non-fusible designs. Both Type 1 and 3R enclosures are offered.
  • Easy installation: increased wire bending space and tangential knock-outs in 100-600A ratings speed installation
  • Security: All general duty switches can be padlocked in the OFF position and the door can also be padlocked in the CLOSED position
Specs
Amperage:

100

Phase:

3

Voltage:

240v

Poles:

3

2

Contact
+
Help Face

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy