Air Differential Pressure Sensor, 1" WC
Hover image to zoom

Air Differential Pressure Sensor, 1" WC

Brand:
Siemens
SKU:
QBM3100U1
Rating:
(0)
Q&A:
(0)
Air Differential Pressure Sensor, 1" WC
Hover image to zoom
$127.22 each
Out of Stock
Out of Stock
Get it Fri, Mar 15 - Fri, Mar 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The Siemens QBM Series Air Differential Pressure Sensors use a well-proven ceramic technology. They deliver temperature-compensated sensor signals for registering airflow in HVAC systems and for measuring differential pressures in environmental, laboratory, and cleanroom applications.

Features:
  • Supply voltage 8 to 33 Vdc.
  • Loop powered 4 to 20 mA output signal
  • 3/16" process connections for standard push-on tubing
  • 1/2" conduit connection
  • Compact construction
  • Integral mounting bracket and snap-on cover with a single screw for fast and easy installation
  • Resettable zero point for different mounting positions

Individually ranged sensors ensure optimum accuracy and long-term stability of measurement. The variety of options means great flexibility not only in climate control, but also in industrial and medical fine-pressure measurement.

Specs

Product Type:

Temperature Sensor

Pressure Range:

1" WC

Control Signal:

4 to 20 mA

Supply Voltage:

8 to 33 Vdc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy