Pros, Join Our TradeMaster Program!
Description
Typical hot and chilled water applications include: radiators, floor heating via manifolds, fan coil units, unit ventilators, and VAV terminal boxes

Features:
  • Actuator determines valve action: normally-open (NO) and normally-closed (NC) installations utilize the same valve body.
  • No piping mix-ups, simpler designs, and less chance for errors.
  • SSA/SSP model actuators and SFA/SFP model actuators have a manual override feature.
  • All actuators are interchangeable: Any valve can be used with any actuator.
  • All valves have metal-to-metal seats, more reliable than rubber paddle valves.
  • Three-way valve porting is designed to simplify OEM piping packages.
  • Three-way valve has a flow restrictor for balancing purposes, which saves the cost of a balancing valve.
  • Factory leak testing easily accomplished with actuator removed.
  • Low ANSI Class III leakage.
  • Cold working pressure: 800 psi.

Read more
Manuals (1)
Specs
Position:
Normally Closed
Voltage:
208v
Actuator Type:
On/Off
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.