Pros, Join Our TradeMaster Program!
Description
The SF Series actuator requires a 24 Vac, 120 Vac, 208 Vac, or 277 Vac Class-2 supply signal to control Siemens Zone Valves with a 1/10-inch (2.5 mm) stroke.

For use in heating and cooling HVAC applications with Siemens 599 Series Zone Valves that need 24 lb (105N) nominal force.

Features:
  • UL listed for plenum installations
  • Direct coupled installation without tools
  • Manual override
  • Visual position indication
  • Spring return fail safe operation

Read more
Manuals (2)
Specs
Product Type:
Actuator
Coil Ratings:
277 VAC
Power Consumption:
9.8 VA
Operating Temp Range:
41° to 122°F
Coil Ratings:
277 VAC
Position:
Normally Closed
Fail Safe Mode:
Spring Return
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.